ERGO POWER PEN-5W-150LM
827.500023
- UNSPSC 39112009
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
9 pieces in stock at Vaughan, ON as of 8:37 PM. Directions. Call: (289) 474-5447
16 pieces in stock at Mississauga, ON as of 8:37 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Main Light | 150 lumen |
| Spot Light | 70 lumen |
| Main Bulb | 5W COB LED, 6000K, CRI=70 |
| Spot Light Bulb | 1W LED, 6000K, CRI=70 |
| Battery | 3.7V, 800 mAh Li-ion |
| Switch Mode | Top light – Main light - OFF |
| Operation / Storage Temperature | -10° to +40°C |
| Charging Time | Approx. 2.5 hrs |
| Discharging Time | Approx. 3 hrs (main light); approx : 6 hrs (Spot Light) |
| EAN | 4056807232409 |
Features
| Exclusive Würth design |
| Durable aluminum slim housing design |
| 6 + 1 COB LED lights |
| High power flood & Spot light options |
| Rechargeable with Micro USB |
| Strong magnet on pocket clip |
Benefits & Advantage
| Extremely high output and intensity |
| Wide flood light angle |
| Better visibility and coverage |
| Flashlight function |
| Longer-lasting rechargeable battery |
| Convenient and easy to use |
| 008.HGG202414 | ERGO WIRELESS POWER LIGHTING KIT - POWER PRO+ | qty 1 |
Customers Also Viewed
Review(s)
2021-04-08
Bon éclairage aimant pourrait etre mieux
2021-02-05
Really like my new pen light. It's compact and lightweight to fit in my jacket pocket or small tool kit. I use it for home, and at work where I'm often repairing or servicing equipment in low light conditions. The quality is great, the dual light options are both very handy depending on the situation its needed and the magnet positions the light for hands-free use. Love it.
2021-02-02
Very good quality product; very handy and the luminosity is very bright. For the price you can't go wrong.
2021-01-25
SUPER
2021-01-16
It is a challenge to find a rechargeable led light. Most lights this size use batteries and are constantly having to be changed. I keep this light in my pocket, and is used on a daily basis working as a truck mechanic. I definitely recommend this light to other tradesmen working in the trades. Thank you again Wurth for making great products at an affordable price.
2021-01-01
Small and powerful light. Like the magnet on the back.
2020-12-12
tres bon produit
2020-12-12
Personal use it's a little pricy but if it last for a great many years it's worth it, yes I would recommend this product.
2020-10-26
Very good value...wish beam was brighter.
2019-11-29
la batterie garde moins longtemps sa charge que le modele précédent